SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Aluminum Air Double Diaphragm Pump 123 GPM 200F

ARO| Zoro #: G0635844| Mfr #: PD15A-AAP-AAA

$1329.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1-1/2"Max. Flow GPM: 123Check Seat Material: Santoprene(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635844 Mfr #: PD15A-AAP-AAA
Inlet/Outlet Size: 1-1/2"Max. Flow GPM: 123
Check Seat Material: Santoprene(R)Width: 14"
Manufacturers Warranty Length: 5 yr.Body Material: Aluminum
Manifold Connection: MultiportConnection Style: NPT
Length: 14-7/8"Max. Dia. Solids: 1/4"
Self-Priming Dry: 14 ft.Diaphragm Material: Santoprene
Ball Material: Santoprene(R)Item: Double Diaphragm Pump
Air Inlet Size: 1/2" FNPTHeight: 19-5/8"
Max. Operating Pressure: 120 psiMax. Temp.: 200 Degrees F
Operation Type: Air OperatedValve Type: Ball
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 123 gpm, Max. Temp - Pumps 200 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 123, Max. Operating Pressure 120 psi, Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/4 In., Manifold Connection Multiport

Reviews