SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Aluminum Air Double Diaphragm Pump 123 GPM 200F

ARO| Zoro #: G0673574| Mfr #: PD15A-AAP-FTT

$1589.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 14 ft.Check Seat Material: AluminumDiaphragm Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673574 Mfr #: PD15A-AAP-FTT
Self-Priming Dry: 14 ft.Check Seat Material: Aluminum
Diaphragm Material: PTFEBall Material: PTFE
Max. Dia. Solids: 1/4"Length: 14-7/8"
Air Inlet Size: 1/2" FNPTMax. Temp.: 200 Degrees F
Height: 19-5/8"Inlet/Outlet Size: 1-1/2"
Valve Type: BallWidth: 14"
Max. Flow GPM: 123Operation Type: Air Operated
Manufacturers Warranty Length: 5 yr.Body Material: Aluminum
Connection Style: NPTItem: Double Diaphragm Pump
Manifold Connection: MultiportMax. Operating Pressure: 120 psi
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 123 gpm, Max. Temp - Pumps 200 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 123, Max. Operating Pressure 120 psi, Ball Material PTFE, Check Seat Material Aluminum, Max. Dia. Solids 1/4 In., Manifold Connection Multiport, Length 14-7/8 In.

Reviews