1-1/2" Aluminum Air Double Diaphragm Pump 123 GPM 180F

ARO| Zoro #: G1951573| Mfr #: PD15A-AAP-GGG

$1306.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 14 ft.
Check Seat Material: Nitrile
Diaphragm Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951573 Mfr #: PD15A-AAP-GGG
Self-Priming Dry: 14 ft.Check Seat Material: Nitrile
Diaphragm Material: NitrileBall Material: Nitrile
Max. Dia. Solids: 1/4"Length: 14-7/8"
Air Inlet Size: 1/2" FNPTMax. Temp.: 180 Degrees F
Height: 19-5/8"Inlet/Outlet Size: 1-1/2"
Valve Type: BallWidth: 14"
Max. Flow GPM: 123Operation Type: Air Operated
Manufacturers Warranty Length: 5 yr.Body Material: Aluminum
Connection Style: NPTItem: Double Diaphragm Pump
Manifold Connection: MultiportMax. Operating Pressure: 120 psi
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 123, Max. Operating Pressure 120 psi, Max. Temp. 180 Degrees F, Diaphragm Material Nitrile, Ball Material Nitrile, Check Seat Material Nitrile, Max. Dia. Solids 1/4 In., Manifold Connection Multiport, Length 14-7/8 In., Width 14 In., Height 19-5/8 In., Self-Priming Dry 14 ft., Manufacturers Warranty Length 5 yr.

Reviews