- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 172 GPM
Aro
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 172 GPM
Mfr # PD20A-AAP-STT-B
Zoro # G1571534
Free Shipping & Returns
$3,564.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 172 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
- Brand Aro
- MFR #PD20A-AAP-STT-B
- Zoro #G1571534
- Country of OriginUnited States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 26 1/4 in |
Length | 19 3/4 in |
Max. Dia. Solids | 1/4 in |
Width | 21 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 21.6 in |
Overall Height | 27.9 in |
Overall Length | 19.8 in |
Fluid Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Media Intake Size | 2 in |
Media Discharge Connection Size | 2 in |
Overall Size | 19.8 in x 21.6 in x 27.9 in |
Media Discharge Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 3/4 in |
Details
Housing Material - Pumps | Aluminum |
Diaphragm Material - Pumps | PTFE |
Max. Flow | 172 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 200 Degrees F |
Connection Style | NPT |
Agency Compliance | ATEX, CE, REACH, RoHS |
Valve Type | Ball |
Check Seat Material | 316 Stainless Steel |
Operation Type | Air Operated |
Max. Flow GPM | 172 gpm |
Max. Temp. | 200 Degrees F |
Diaphragm Material | PTFE |
Max. Operating Pressure | 120 psi |
Item | Double Diaphragm Pump |
Manifold Connection | Single Port |
Ball Material | PTFE |
Self-Priming Dry | 14 ft |
Body Material | Aluminum |
Standards | ATEX Certified, CE Certified, NEC |
Media Discharge Type | NPTF |
Valve Material | PTFE |
Air Intake Pressure (Maximum) | 120 psi |
Media Discharge Location | Center, Side |
Manifold Connection Type | NPT |
Valve Material | PTFE |
Media Temperature (Maximum) | 225 Degrees F |
Operating Pressure (Maximum) | 120 psi |
Flow Rate @ 20 psi | Not Applicable |
Fluid Intake Connection | 2 in NPTF |
Port Location | Center Side, Side Center, Side Side |
Air Consumption (Maximum) | 140 scfm |
Fluid Discharge Connection | 2 in NPTF |
NPSHr | 35 ft of head |
Media Intake Connection Type | NPTF |
Flow Rate @ 100 psi | 163 gpm |
Flow Rate (Maximum) | 180 gpm |
Media Intake Location | Center, Side |
Flow Rate @ 90 psi | 158.2 gpm |
Wetted Housing Material | Aluminum |
Flow Rate @ 60 psi | 131.2 gpm |
Pump Assembly Type | Bolt |
Flow Rate @ 50 psi | 119.5 gpm |
Media Temperature (Minimum) | 40 Degrees F |
For Use With Potable Systems | No |
Housing Material | Aluminum |
Viscosity (Maximum) | 50,000 cps |
Flow Rate @ 30 psi | Not Applicable |
Non-Wetted Housing Material | Aluminum |
Media Discharge Connection Type | NPTF |
Nameplate Voltage | N |
Flow Rate @ 40 psi | 100 gpm |
Air Inlet | 3/4 in NPTF |
Flow Rate @ 120 psi | 180 gpm |
Media Intake Type | NPTF |
Series Family | EXP |
Mounting Hardware Material | Plated Steel |
Chemical Compatibility | Alcohol, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water |
Flow Rate @ 10 psi | Not Applicable |
Series | PX20X |
Flow Rate @ 70 psi | 139 gpm |
Air Intake Connection Type | NPT |
Fluid Connection Type | NPT |
Feet of Head (Maximum) | 289 ft |
Flow Rate @ 15 psi | Not Applicable |
Priming | Self-Priming |
Flow Rate @ 80 psi | 151 gpm |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF
Replacement Parts
- $6.219% off
- $5.626% off
On page
1 of 1
Explore More Products
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, PTFE PD01E-HDS-DTT-A
- ARO Diaphragm Pump, Alum/Poly/Acetal/Neopren 666100-361-C
- ARO AirOprDphrmPmp, NPTF, TPV/PP, 1/4in, 37.6gpm 66607A-3EB-A
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM PD10P-YPS-PTT
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM PD20A-ACP-AAA-B
- ARO Air Operated Diaphragm Pump, 33 gpm GPM 666070-3EB-A
- ARO Diaphragm Pump, 90Gpm, 316Ss/Ptfe/Nitrile, 666152-242-C
- ARO Diaphragm Pump Repair Kit, 637124-39 637124-39
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 10.6 GPM PD03P-ALS-KAA
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.5 GPM 5825A-101-SB-HS
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM 66605J-388
- Aro Diaphragm Pumps