KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Aluminum Air Double Diaphragm Pump 275 GPM 180F

ARO| Zoro #: G2028363| Mfr #: PD30A-AAP-GGG-C

$2869.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Body Material: Aluminum
Valve Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028363 Mfr #: PD30A-AAP-GGG-C
Air Inlet Size: 3/4" FNPTBody Material: Aluminum
Valve Type: BallMax. Dia. Solids: 3/8"
Ball Material: NitrileConnection Style: NPT
Self-Priming Dry: 14 ft.Height: 32"
Check Seat Material: NitrileManifold Connection: Single
Max. Flow GPM: 275Width: 23-1/16"
Item: Double Diaphragm PumpMax. Temp.: 180 Degrees F
Diaphragm Material: NitrileManufacturers Warranty Length: 5 yr.
Operation Type: Air OperatedLength: 23-5/8"
Max. Operating Pressure: 120 psiInlet/Outlet Size: 3"
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 275, Max. Operating Pressure 120 psi, Max. Temp. 180 Degrees F, Diaphragm Material Nitrile, Ball Material Nitrile, Check Seat Material Nitrile, Max. Dia. Solids 3/8 In., Manifold Connection Single, Length 23-5/8 In., Width 23-1/16 In., Height 32 In., Self-Priming Dry 14 ft., Manufacturers Warranty Length 5 yr.

Reviews