SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Aluminum Air Double Diaphragm Pump 60 GPM 200F

ARO| Zoro #: G0411695| Mfr #: PW10A-AAP-AAA

$1089.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1-1/4"Max. Flow GPM: 60Check Seat Material: Santoprene(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411695 Mfr #: PW10A-AAP-AAA
Inlet/Outlet Size: 1-1/4"Max. Flow GPM: 60
Check Seat Material: Santoprene(R)Width: 14"
Manufacturers Warranty Length: 5 yr.Body Material: Aluminum
Manifold Connection: SingleConnection Style: NPT
Length: 11-11/16"Max. Dia. Solids: 1/8"
Self-Priming Dry: 19 ft.Diaphragm Material: Santoprene
Ball Material: Santoprene(R)Item: Double Diaphragm Pump
Air Inlet Size: 1/2" FNPTHeight: 16-7/8"
Max. Operating Pressure: 120 psiMax. Temp.: 200 Degrees F
Operation Type: Air OperatedValve Type: Ball
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In. / 1-1/4 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 60, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 11-11/16 In., Width 14 In., Height 16-7/8 In., Self-Priming Dry 19 ft.

Reviews