Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1" Aluminum Air Double Diaphragm Pump 60 GPM 200F

ARO| Zoro #: G2175101| Mfr #: PW10A-AAP-FVV

$1378.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"Max. Flow GPM: 60Check Seat Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175101 Mfr #: PW10A-AAP-FVV
Inlet/Outlet Size: 1"Max. Flow GPM: 60
Check Seat Material: AluminumWidth: 14"
Manufacturers Warranty Length: 5 yr.Body Material: Aluminum
Manifold Connection: SingleConnection Style: NPT
Length: 11-11/16"Max. Dia. Solids: 1/8"
Self-Priming Dry: 19 ft.Diaphragm Material: Viton
Ball Material: Viton(R)Item: Double Diaphragm Pump
Air Inlet Size: 1/2" FNPTHeight: 16-7/8"
Max. Operating Pressure: 120 psiMax. Temp.: 200 Degrees F
Operation Type: Air OperatedValve Type: Ball
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 60, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Viton(R), Ball Material Viton(R), Check Seat Material Aluminum, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 11-11/16 In., Width 14 In., Height 16-7/8 In., Self-Priming Dry 19 ft., Manufacturers Warranty Length 5 yr.

Reviews