BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" Cast Iron Air Double Diaphragm Pump 52 GPM 200F

ARO| Zoro #: G2042695| Mfr #: PD10A-ACP-AAA

$1229.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"Max. Flow GPM: 52Check Seat Material: Santoprene(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042695 Mfr #: PD10A-ACP-AAA
Inlet/Outlet Size: 1"Max. Flow GPM: 52
Check Seat Material: Santoprene(R)Width: 14"
Manufacturers Warranty Length: 5 yr.Body Material: Cast iron
Manifold Connection: MultiportConnection Style: NPT
Length: 12-5/16"Max. Dia. Solids: 1/8"
Self-Priming Dry: 19 ft.Diaphragm Material: Santoprene
Ball Material: Santoprene(R)Item: Double Diaphragm Pump
Air Inlet Size: 1/4" FNPTHeight: 12-7/16"
Max. Operating Pressure: 120 psiMax. Temp.: 200 Degrees F
Operation Type: Air OperatedValve Type: Ball
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Cast-Iron, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 52, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/8 In., Manifold Connection Multiport, Length 12-5/16 In., Width 14 In., Height 12-7/16 In., Self-Priming Dry 19 ft.

Reviews