1-1/2" Cast Iron Air Double Diaphragm Pump 123 GPM 200F

ARO| Zoro #: G1612877| Mfr #: PD15A-ACP-AAA

$1943.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 14 ft.
Check Seat Material: Santoprene(R)
Diaphragm Material: Santoprene(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612877 Mfr #: PD15A-ACP-AAA
Self-Priming Dry: 14 ft.Check Seat Material: Santoprene(R)
Diaphragm Material: Santoprene(R)Ball Material: Santoprene(R)
Max. Dia. Solids: 1/4"Length: 14-5/8"
Air Inlet Size: 1/2" FNPTMax. Temp.: 200 Degrees F
Height: 19-5/8"Inlet/Outlet Size: 1-1/2"
Valve Type: BallWidth: 14"
Max. Flow GPM: 123 gpmOperation Type: Air Operated
Manufacturers Warranty Length: 5 yr.Body Material: Cast-iron
Connection Style: NPTItem: Double Diaphragm Pump
Manifold Connection: MultiportMax. Operating Pressure: 120 psi
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 123 gpm, Max. Temp - Pumps 200 Degrees F, Housing Material - Pumps Cast Iron, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 123 gpm, Max. Operating Pressure 120 psi, Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/4 In., Manifold Connection Multiport

Reviews