- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # PD01P-HPS-PAA-A
Zoro # G5384337
Free Shipping & Returns
$409.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 5.3 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 225 Degrees F
Customers Also Purchased
- Brand Aro
-
MFR #
PD01P-HPS-PAA-A
-
Zoro #
G5384337
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Width | 4 39/64 in |
Length | 7 13/64 in |
Max. Dia. Solids | 1/16 in |
Height | 6 51/64 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 7.2 in |
Overall Width | 5.6 in |
Overall Height | 7.2 in |
Media Intake Connection Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Fluid Connection Size | 1/4 in |
Overall Size | 7.2 in x 5.6 in x 7.2 in |
Media Intake Size | 1/4 in |
Media Discharge Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Details
Housing Material - Pumps | Polypropylene |
Diaphragm Material - Pumps | Santoprene(R) |
Max. Flow | 5.3 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 225 Degrees F |
Connection Style | NPT |
Agency Compliance | CE, REACH, RoHS |
Ball Material | Santoprene(R) |
Max. Operating Pressure | 125 psi |
Check Seat Material | Polypropylene |
Body Material | Polypropylene |
Max. Temp. | 225 Degrees F |
Diaphragm Material | Santoprene |
Self-Priming Dry | 15 ft |
Self-Priming Wet | 31 7/10 ft |
Manifold Connection | Single Port |
Valve Type | Ball |
Item | Double Diaphragm Pump |
Operation Type | Air Operated |
Max. Flow GPM | 5.3 gpm |
Includes | Muffler |
Standards | ATEX Certified |
NPSHr | 31 ft of head |
Flow Rate @ 10 psi | Not Applicable |
Media Temperature (Minimum) | -40 Degrees F |
Operating Pressure (Maximum) | 125 psi |
Flow Rate (Maximum) | 5.4 gpm |
Fluid Intake Connection | 1/4 in NPT |
Housing Material | Polypropylene |
Series | PX01X |
Flow Rate @ 40 psi | 4.5 gpm |
Port Location | Side Side |
Nameplate Voltage | N |
Fluid Connection Type | NPT |
Media Temperature (Maximum) | 225 Degrees F |
Air Intake Pressure (Maximum) | 125 psi |
Media Discharge Connection Type | NPTF |
Pump Assembly Type | Bolt |
Feet of Head (Maximum) | 125 ft |
Media Intake Type | NPT |
Priming | Self-Priming |
Media Discharge Location | Side |
Air Consumption (Maximum) | 5 scfm |
Air Inlet | 1/4 in NPT |
Mounting Hardware Material | Plated Steel |
Flow Rate @ 20 psi | Not Applicable |
Media Discharge Type | NPTF |
Fluid Discharge Connection | 1/4 in NPTF |
Flow Rate @ 120 psi | 5.4 gpm |
Viscosity (Maximum) | 500 cps |
For Use With Potable Systems | Yes |
Flow Rate @ 100 psi | 5.3 gpm |
Flow Rate @ 70 psi | 5.1 gpm |
Media Intake Location | Side |
Valve Material | Santoprene |
Flow Rate @ 30 psi | 4 gpm |
Flow Rate @ 80 psi | 5.2 gpm |
Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Water |
Duty Cycle | Continuous |
Flow Rate @ 90 psi | 5.3 gpm |
Manifold Connection Type | NPT |
Series Family | Compact |
Non-Wetted Housing Material | Plastic |
Media Intake Connection Type | NPT |
Flow Rate @ 15 psi | Not Applicable |
Wetted Housing Material | Polypropylene |
Flow Rate @ 50 psi | 4.7 gpm |
Flow Rate @ 60 psi | 4.9 gpm |
Valve Material | Santoprene |
Air Intake Connection Type | NPT |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 125 ft, Flow Rate (Maximum) 5.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side
Replacement Parts
On page
1 of 1
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM 650718-C
- ARO Diaphragm Pump, 666100-462-C 666100-462-C
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 14 GPM PD05P-ARS-PGG-B
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 PD01P-HKS-KAA-A
- ARO AirOprDiaphPmp, NPTF, BunaNe, 1/4", 13.1gpm 666053-0D2
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene PD15A-ASS-AAA
- ARO Diaphragm Pump, 1/2In, Bsp, PD05R-BAS-FGG PD05R-BAS-FGG-B
- ARO Pump, Diaph, 66611B-3EB-C 66611B-3EB-C
- ARO Bsp Diaphragm Pump, 2", 666271-EEB-C 666271-EEB-C
- ARO AirOprDphrmPmp, NPTF, TPV/PP, 1/4in, 37.6gpm 66607A-3EB-A
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM 22A595
- Aro Diaphragm Pumps