1-1/2" SS Air Double Diaphragm Pump 90 GPM 200F

ARO| Zoro #: G1432173| Mfr #: 666151-24B-C

$3051.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/2" FNPT
Connection Style: NPT
Max. Flow GPM: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432173 Mfr #: 666151-24B-C
Air Inlet Size: 1/2" FNPTConnection Style: NPT
Max. Flow GPM: 90Valve Type: Ball
Body Material: Stainless steelOperation Type: Air Operated
Self-Priming Dry: 10 ft.Diaphragm Material: Santoprene(R)
Max. Dia. Solids: 1/4"Manufacturers Warranty Length: 5 yr.
Manifold Connection: SingleMax. Temp.: 200 Degrees F
Max. Operating Pressure: 120 psiSelf-Priming Wet: 15 ft.
Inlet/Outlet Size: 1-1/2"Item: Double Diaphragm Pump
Check Seat Material: Stainless SteelBall Material: Santoprene(R)
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 90, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Stainless Steel, Max. Dia. Solids 1/4 In., Manifold Connection Single, Self-Priming Dry 10 ft., Self-Priming Wet 15 ft., Manufacturers Warranty Length 5 yr.

Reviews