Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8" Polypropylene Air Double Diaphragm Pump 10.6 GPM 150F

ARO| Zoro #: G0435836| Mfr #: PD03P-APS-PAA

$335.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 10 ft.
Max. Temp.: 150 Degrees F
Connection Style: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435836 Mfr #: PD03P-APS-PAA
Self-Priming Dry: 10 ft.Max. Temp.: 150 Degrees F
Connection Style: NPTAir Inlet Size: 1/4" FNPT
Max. Flow GPM: 10.6Check Seat Material: Polypropylene
Length: 7-29/32"Manifold Connection: Single
Manufacturers Warranty Length: 5 yr.Width: 5-23/32"
Ball Material: Santoprene(R)Inlet/Outlet Size: 3/8"
Item: Double Diaphragm PumpBody Material: Polypropylene
Valve Type: BallHeight: 9-7/32"
Max. Operating Pressure: 100 psiSelf-Priming Wet: 15 ft.
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 1/16"
Operation Type: Air OperatedCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 3/8 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 10.6 gpm, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(r), Ball Material Santoprene(r), Check Seat Material Polypropylene, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 7-29/32 In., Width 5-23/32 In., Height 9-7/32 In., Self-Priming Dry 10 ft.

Reviews