Aro
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM
Mfr # 666100-244-C
Zoro # G1325667
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 35 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Replacement Parts
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 156 GPM 66M250-122-C
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM PD05R-AAS-PAA-B
- ARO AirOprDiaphPmp, NPTF, PTFE/PP, 1/4in, 41gpm 666100-344-C
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM 6661AJ-3EB-C
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 35 GPM 666111-244-C
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 80 GPM 66M150-122-C
- ARO Diaphragm Pump, Alum/Alum/Hytrel/Hytrel, PD05A-AAS-FCC-B
- ARO Diaphragm Pump, 3In Bsp, 666321-G22-C 666321-G22-C
- ARO Diaphragm Pump, Ci/Ss/Santoprene/Santopr 666162-2EB-C
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene 666101-2EB-C
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM 6PY35
- Aro Diaphragm Pumps