1" Aluminum Air Double Diaphragm Pump 35 GPM 150F

ARO| Zoro #: G0703245| Mfr #: 666100-3EB-C

$914.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703245 Mfr #: 666100-3EB-C
Inlet/Outlet Size: 1"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 150 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: PolypropyleneWidth: 8"
Diaphragm Material: Santoprene(R)Body Material: Aluminum
Ball Material: Santoprene(R)Height: 12-1/2"
Max. Flow GPM: 35Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 20 ft.Length: 8-9/16"
Manufacturers Warranty Length: 5 yr.Operation Type: Air Operated
Max. Dia. Solids: 1/8"Connection Style: NPT
Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 35, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 8-9/16 In., Width 8 In., Height 12-1/2 In., Self-Priming Dry 20 ft.

Reviews