1" Stainless Steel Air Double Diaphragm Pump 35 GPM 200F

ARO| Zoro #: G1923372| Mfr #: 666101-2EB-C

$1210.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPT
Connection Style: NPT
Max. Flow GPM: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923372 Mfr #: 666101-2EB-C
Air Inlet Size: 1/4" FNPTConnection Style: NPT
Max. Flow GPM: 35Valve Type: Ball
Body Material: Stainless steelOperation Type: Air Operated
Height: 12-1/2"Self-Priming Dry: 10 ft.
Length: 8-9/16"Check Seat Material: Stainless Steel
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 1/8"
Manufacturers Warranty Length: 5 yr.Manifold Connection: Single
Max. Temp.: 200 Degrees FMax. Operating Pressure: 120 psi
Self-Priming Wet: 15 ft.Inlet/Outlet Size: 1"
Item: Double Diaphragm PumpWidth: 8"
Ball Material: Santoprene(R)Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 35, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Stainless Steel, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 8-9/16 In., Width 8 In., Height 12-1/2 In., Self-Priming Dry 10 ft.

Reviews