Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1" Cast Iron Air Double Diaphragm Pump 35 GPM 200F

ARO| Zoro #: G1440126| Mfr #: 666102-2EB-C

$1095.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 10 ft.
Max. Temp.: 200 Degrees F
Connection Style: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440126 Mfr #: 666102-2EB-C
Self-Priming Dry: 10 ft.Max. Temp.: 200 Degrees F
Connection Style: NPTAir Inlet Size: 1/4" FNPT
Max. Flow GPM: 35Check Seat Material: Stainless Steel
Length: 8-9/16"Manifold Connection: Single
Manufacturers Warranty Length: 5 yr.Width: 8"
Ball Material: Santoprene(R)Inlet/Outlet Size: 1"
Item: Double Diaphragm PumpBody Material: Cast-iron
Valve Type: BallHeight: 12-1/2"
Max. Operating Pressure: 120 psiSelf-Priming Wet: 15 ft.
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 1/8"
Operation Type: Air OperatedCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Cast-Iron, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 35, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Stainless Steel, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 8-9/16 In., Width 8 In., Height 12-1/2 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews