Double Diaphragm Pump, Air Operated, 1"

ARO| Zoro #: G0709773| Mfr #: 6661A3-344-C

$1110.55 /ea

This item ships free. DetailsStandard ground shipping
Details:
Self-Priming Dry: 10 ft.
Max. Temp.: 150 Degrees F
Connection Style: Flange
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0709773 Mfr #: 6661A3-344-C
Self-Priming Dry: 10 ft.Max. Temp.: 150 Degrees F
Connection Style: FlangeAir Inlet Size: 1/4" FNPT
Max. Flow GPM: 47Check Seat Material: Polypropylene
Length: 17-1/2"Manifold Connection: Flanged
Manufacturers Warranty Length: 5 yr.Width: 15-1/4"
Ball Material: PTFEInlet/Outlet Size: 1"
Item: Double Diaphragm PumpBody Material: Polypropylene
Valve Type: BallHeight: 11-3/4"
Max. Operating Pressure: 120 psiSelf-Priming Wet: 15 ft.
Diaphragm Material: PTFEMax. Dia. Solids: 1/8"
Operation Type: Air OperatedCountry of Origin (subject to change): China

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1 In., Connection Style Flanged, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 47, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 In., Manifold Connection Flanged, Length 17-1/2 In., Width 15-1/4 In., Height 11-3/4 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Product Reviews