1" Polypropylene Air Double Diaphragm Pump 47 GPM 150F

ARO| Zoro #: G2092334| Mfr #: 6661A3-34B-C

$968.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Wet: 15 ft.
Inlet/Outlet Size: 1"
Manifold Connection: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092334 Mfr #: 6661A3-34B-C
Self-Priming Wet: 15 ft.Inlet/Outlet Size: 1"
Manifold Connection: FlangedOperation Type: Air Operated
Ball Material: PTFEAir Inlet Size: 1/4" FNPT
Self-Priming Dry: 10 ft.Max. Dia. Solids: 1/8"
Body Material: PolypropyleneDiaphragm Material: Santoprene(R)
Manufacturers Warranty Length: 5 yr.Max. Temp.: 150 Degrees F
Max. Operating Pressure: 120 psiCheck Seat Material: Polypropylene
Valve Type: BallMax. Flow GPM: 47
Item: Double Diaphragm PumpConnection Style: Flange
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1 In., Connection Style Flanged, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 47, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 In., Manifold Connection Flanged, Self-Priming Dry 10 ft., Self-Priming Wet 15 ft., Manufacturers Warranty Length 5 yr.

Reviews