Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Polypropylene Air Double Diaphragm Pump 47 GPM 150F

  • Zoro #: G1595097
  • Mfr #: 6661AJ-322-C

$847.31

  • Max. Flow GPM: 47
  • Operation Type: Air Operated
  • Housing Material - Pumps: Polypropylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Aro #6661AJ-322-C Specifications

  • Zoro #: G1595097
  • Mfr #: 6661AJ-322-C
Max. Flow GPM: 47 Operation Type: Air Operated
Housing Material - Pumps: Polypropylene Ball Material: Nitrile
Diaphragm Material - Pumps: Nitrile Air Inlet Size: 1/4" FNPT
Agency Compliance: CE, RoHS, REACH Manifold Connection: Single
Max. Temp - Pumps: 150 Degrees F Inlet/Outlet Size: 1"
Self-Priming Wet: 20 ft. Pump Operation Type: Air Operated
Max. Operating Pressure: 120 psi Connection Style: NPT
Item: Double Diaphragm Pump Body Material: Polypropylene
Valve Type: Ball Max. Dia. Solids: 1/8"
Max. Temp.: 150 Degrees F Max. Flow: 47 gpm
Check Seat Material: Polypropylene Manufacturers Warranty Length: 5 yr.
Diaphragm Material: Nitrile Self-Priming Dry: 15 ft.
Item - Air Operated Pumps: Double Diaphragm Pump Country of Origin (subject to change): United States

Description

Diaphragm pumps can also be referred to as membrane pumps. Take a look at the features for Aro Double Diaphragm Pump. Body Material: Polypropylene.

Reviews of Aro #6661AJ-322-C