1" Polypropylene Air Double Diaphragm Pump 47 GPM 150F

ARO| Zoro #: G2344167| Mfr #: 6661AJ-3EB-C

$861.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344167 Mfr #: 6661AJ-3EB-C
Inlet/Outlet Size: 1"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 150 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: PolypropyleneDiaphragm Material: Santoprene(R)
Body Material: PolypropyleneBall Material: Santoprene(R)
Max. Flow GPM: 47Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 15 ft.Self-Priming Wet: 20 ft.
Manufacturers Warranty Length: 5 yr.Operation Type: Air Operated
Max. Dia. Solids: 1/8"Connection Style: NPT
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 47, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/8 In., Manifold Connection Single, Self-Priming Dry 15 ft., Self-Priming Wet 20 ft., Manufacturers Warranty Length 5 yr.

Reviews