SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Polypropylene Air Double Diaphragm Pump 13 GPM 150F

ARO| Zoro #: G1511571| Mfr #: 666053-388

$552.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPTSelf-Priming Wet: 15 ft.Max. Flow GPM: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511571 Mfr #: 666053-388
Air Inlet Size: 1/4" FNPTSelf-Priming Wet: 15 ft.
Max. Flow GPM: 13Self-Priming Dry: 10 ft.
Height: 7-1/4"Manifold Connection: Single
Connection Style: NPTOperation Type: Air Operated
Max. Dia. Solids: 3/32"Item: Double Diaphragm Pump
Check Seat Material: PolypropyleneInlet/Outlet Size: 1/2"
Diaphragm Material: UrethaneMax. Operating Pressure: 100 psi
Max. Temp.: 150 Degrees FBall Material: Urethane
Body Material: PolypropyleneLength: 14"
Valve Type: BallManufacturers Warranty Length: 5 yr.
Width: 11-3/4"Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 13, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Urethane, Ball Material Urethane, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Single, Length 14 In., Width 11-3/4 In., Height 7-1/4 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews