1/2" Polypropylene Air Double Diaphragm Pump 13 GPM 150F

ARO| Zoro #: G1634281| Mfr #: 666053-3EB

$554.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Style: NPT
Operation Type: Air Operated
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634281 Mfr #: 666053-3EB
Connection Style: NPTOperation Type: Air Operated
Body Material: PolypropyleneMax. Operating Pressure: 100 psi
Self-Priming Wet: 15 ft.Max. Dia. Solids: 3/32"
Length: 14"Max. Temp.: 150 Degrees F
Height: 7-1/4"Manufacturers Warranty Length: 5 yr.
Check Seat Material: PolypropyleneAir Inlet Size: 1/4" FNPT
Manifold Connection: SingleValve Type: Ball
Max. Flow GPM: 13Inlet/Outlet Size: 1/2"
Width: 12"Item: Double Diaphragm Pump
Ball Material: Santoprene(R)Diaphragm Material: Santoprene(R)
Self-Priming Dry: 10 ft.Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 13 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 13, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Single

Reviews