DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" Polypropylene Air Double Diaphragm Pump 13 GPM 150F

ARO| Zoro #: G1647676| Mfr #: 66605J-344

$627.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 10 ft.
Check Seat Material: Polypropylene
Diaphragm Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647676 Mfr #: 66605J-344
Self-Priming Dry: 10 ft.Check Seat Material: Polypropylene
Diaphragm Material: PTFEBall Material: PTFE
Max. Dia. Solids: 3/32"Length: 11-3/4"
Air Inlet Size: 1/4" FNPTMax. Temp.: 150 Degrees F
Height: 7-1/2"Inlet/Outlet Size: 1/2"
Valve Type: BallWidth: 13-7/8"
Max. Flow GPM: 13Operation Type: Air Operated
Manufacturers Warranty Length: 5 yr.Self-Priming Wet: 15 ft.
Body Material: PolypropyleneConnection Style: NPT
Item: Double Diaphragm PumpManifold Connection: Multiport
Max. Operating Pressure: 100 psiCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 13 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 13, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 11-3/4 In.

Reviews