WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Double Diaphragm Pump, Air Operated, 150F

ARO| Zoro #: G0947931| Mfr #: 66605J-3EB

$520.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Check Seat Material: Polypropylene
Diaphragm Material: Santoprene(R)
Height: 7-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0947931 Mfr #: 66605J-3EB
Check Seat Material: PolypropyleneDiaphragm Material: Santoprene(R)
Height: 7-1/4"Item: Double Diaphragm Pump
Length: 11-1/2"Max. Flow GPM: 13
Max. Temp.: 150 Degrees FWidth: 14"
Ball Material: Santoprene(R)Body Material: Polypropylene
Operation Type: Air OperatedValve Type: Ball
Manufacturers Warranty Length: 5 yr.Manifold Connection: Multiport
Connection Style: NPTMax. Dia. Solids: 3/32"
Self-Priming Dry: 10 ft.Self-Priming Wet: 15 ft.
Max. Operating Pressure: 100 psiAir Inlet Size: 1/4" FNPT
Inlet/Outlet Size: 1/2"Country of Origin (subject to change): China

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 13, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 11-1/2 In., Width 14 In., Height 7-1/4 In., Self-Priming Dry 10 ft.

Product Reviews