Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" Polypropylene Air Double Diaphragm Pump 14 GPM 150F

ARO| Zoro #: G0703044| Mfr #: PD05P-ARS-PGG-B

$590.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/2"
Self-Priming Wet: 15 ft.
Max. Dia. Solids: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703044 Mfr #: PD05P-ARS-PGG-B
Inlet/Outlet Size: 1/2"Self-Priming Wet: 15 ft.
Max. Dia. Solids: 3/32"Height: 10-7/8"
Ball Material: NitrileManifold Connection: Multiport
Air Inlet Size: 1/4" FNPTDiaphragm Material: Nitrile
Max. Temp.: 150 Degrees FBody Material: Polypropylene
Width: 6-23/32"Length: 10"
Max. Operating Pressure: 100 psiCheck Seat Material: Polypropylene
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 14
Self-Priming Dry: 10 ft.Manufacturers Warranty Length: 5 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Nitrile, Ball Material Nitrile, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 10 In., Width 6-23/32 In., Height 10-7/8 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews