STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/2" Polypropylene Air Double Diaphragm Pump 14 GPM 150F

ARO| Zoro #: G1328187| Mfr #: PD05P-ARS-PTT-B

$672.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Style: NPT
Operation Type: Air Operated
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328187 Mfr #: PD05P-ARS-PTT-B
Connection Style: NPTOperation Type: Air Operated
Body Material: PolypropyleneMax. Operating Pressure: 100 psi
Self-Priming Wet: 15 ft.Max. Dia. Solids: 3/32"
Length: 13-29/32"Max. Temp.: 150 Degrees F
Height: 11-3/4"Manufacturers Warranty Length: 5 yr.
Check Seat Material: PolypropyleneAir Inlet Size: 1/4" FNPT
Manifold Connection: MultiportValve Type: Ball
Max. Flow GPM: 14Inlet/Outlet Size: 1/2"
Width: 7-3/4"Item: Double Diaphragm Pump
Ball Material: PTFEDiaphragm Material: PTFE
Self-Priming Dry: 10 ft.Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 13-29/32 In., Width 7-3/4 In., Height 11-3/4 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews