3/4" Polypropylene Air Double Diaphragm Pump 15 GPM 150F

ARO| Zoro #: G1161605| Mfr #: PD07P-APS-PAA

$595.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Type: Ball
Operation Type: Air Operated
Length: 13-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161605 Mfr #: PD07P-APS-PAA
Valve Type: BallOperation Type: Air Operated
Length: 13-29/32"Manufacturers Warranty Length: 5 yr.
Connection Style: NPTSelf-Priming Wet: 15 ft.
Max. Flow GPM: 15Diaphragm Material: Santoprene(R)
Width: 7-3/4"Max. Operating Pressure: 100 psi
Self-Priming Dry: 10 ft.Body Material: Polypropylene
Check Seat Material: PolypropyleneHeight: 11-3/4"
Manifold Connection: SingleMax. Temp.: 150 Degrees F
Inlet/Outlet Size: 3/4"Ball Material: Santoprene(R)
Max. Dia. Solids: 1/8"Item: Double Diaphragm Pump
Air Inlet Size: 1/4" FNPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 3/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 15, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 13-29/32 In., Width 7-3/4 In., Height 11-3/4 In., Self-Priming Dry 10 ft.

Reviews