SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Acetal Air Double Diaphragm Pump 10.6 GPM 180F

ARO| Zoro #: G1323007| Mfr #: PD03P-AES-DTT

$530.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: AcetalHeight: 10-7/8"Diaphragm Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323007 Mfr #: PD03P-AES-DTT
Body Material: AcetalHeight: 10-7/8"
Diaphragm Material: PTFEOperation Type: Air Operated
Max. Operating Pressure: 100 psiMax. Dia. Solids: 1/16"
Ball Material: PTFEMax. Temp.: 180 Degrees F
Item: Double Diaphragm PumpInlet/Outlet Size: 3/8"
Check Seat Material: AcetalLength: 10"
Max. Flow GPM: 10.6Manufacturers Warranty Length: 5 yr.
Width: 6-23/32"Self-Priming Dry: 8.5 ft.
Connection Style: NPTValve Type: Ball
Manifold Connection: MultiportAir Inlet Size: 1/4" FNPT
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 10.6 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Acetal, Inlet/Outlet Size 3/8 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 10.6, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Acetal, Max. Dia. Solids 1/16 In., Manifold Connection Multiport, Length 10 In.

Reviews