SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Acetal Air Double Diaphragm Pump 14 GPM 180F

ARO| Zoro #: G0855224| Mfr #: PD05P-AES-DAA-B

$767.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/2"Max. Flow GPM: 14Check Seat Material: Acetal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855224 Mfr #: PD05P-AES-DAA-B
Inlet/Outlet Size: 1/2"Max. Flow GPM: 14
Check Seat Material: AcetalWidth: 6-23/32"
Self-Priming Wet: 15 ft.Manufacturers Warranty Length: 5 yr.
Body Material: AcetalManifold Connection: Multiport
Connection Style: NPTMax. Dia. Solids: 3/32"
Length: 10"Self-Priming Dry: 10 ft.
Diaphragm Material: SantopreneBall Material: Santoprene(R)
Item: Double Diaphragm PumpAir Inlet Size: 1/4" FNPT
Height: 10-7/8"Max. Operating Pressure: 100 psi
Max. Temp.: 180 Degrees FOperation Type: Air Operated
Valve Type: BallCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 14 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Acetal, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Acetal, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 10 In.

Reviews