SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Acetal Air Double Diaphragm Pump 14 GPM 180F

ARO| Zoro #: G2348132| Mfr #: PD05P-AES-DTT-B

$761.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPTSelf-Priming Wet: 15 ft.Max. Flow GPM: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348132 Mfr #: PD05P-AES-DTT-B
Air Inlet Size: 1/4" FNPTSelf-Priming Wet: 15 ft.
Max. Flow GPM: 14Self-Priming Dry: 10 ft.
Height: 10-7/8"Manifold Connection: Multiport
Connection Style: NPTOperation Type: Air Operated
Max. Dia. Solids: 3/32"Item: Double Diaphragm Pump
Check Seat Material: AcetalInlet/Outlet Size: 1/2"
Diaphragm Material: PTFEMax. Operating Pressure: 100 psi
Max. Temp.: 180 Degrees FBall Material: PTFE
Body Material: AcetalLength: 10"
Valve Type: BallManufacturers Warranty Length: 5 yr.
Width: 6-23/32"Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Acetal, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Acetal, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 10 In., Width 6-23/32 In., Height 10-7/8 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews