Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2" Aluminum Air Double Diaphragm Pump 75 GPM 180F

ARO| Zoro #: G1324346| Mfr #: 650719-C

$2322.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 27 ft.
Max. Temp.: 180 Degrees F
Air Inlet Size: 1/2" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324346 Mfr #: 650719-C
Self-Priming Dry: 27 ft.Max. Temp.: 180 Degrees F
Air Inlet Size: 1/2" FNPTMax. Flow GPM: 75
Check Seat Material: Kynar(R)Length: 18 3/8"
Manifold Connection: SingleManufacturers Warranty Length: 5 yr.
Item: Double Diaphragm PumpBall Material: Acetal
Inlet/Outlet Size: 2"Body Material: Aluminum
Height: 19 13/16"Max. Operating Pressure: 50 psi
Valve Type: BallDiaphragm Material: Viton(R)
Standards: UL79Connection Style: NPT
Max. Dia. Solids: 1/4"Operation Type: Air Operated
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 75, Max. Operating Pressure 50 psi, Max. Temp. 180 Degrees F, Diaphragm Material Viton(R), Ball Material Acetal, Check Seat Material Kynar(R), Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 18 3/8 In., Height 19 13/16 In., Self-Priming Dry 27 ft., Manufacturers Warranty Length 5 yr., Standards UL79

Reviews