Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" Aluminum Air Double Diaphragm Pump 172 GPM 180F

  • Zoro #: G1664485
  • Mfr #: 666250-G22-C

$2,249.12

Details
  • Max. Temp.: 180 Degrees F
  • Operation Type: Air Operated
  • Check Seat Material: Nitrile
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #666250-G22-C Specifications

  • Zoro #: G1664485
  • Mfr #: 666250-G22-C
Max. Temp.: 180 Degrees F Operation Type: Air Operated
Check Seat Material: Nitrile Inlet/Outlet Size: 2"
Connection Style: NPT Body Material: Aluminum
Self-Priming Wet: 30 ft. Diaphragm Material: Nitrile
Manufacturers Warranty Length: 5 yr. Ball Material: Nitrile
Max. Dia. Solids: 1/4" Item: Double Diaphragm Pump
Max. Flow GPM: 172 Max. Operating Pressure: 120 psi
Air Inlet Size: 3/4" FNPT Valve Type: Ball
Manifold Connection: Single Self-Priming Dry: 27 ft.
Country of Origin (subject to change): China

Description

Air diaphragm pumps are specially designed to run on compressed air. Here is some additional information about Aro Double Diaphragm Pump. Body Material: Aluminum.

Reviews of Aro #666250-G22-C