2" Stainless Steel Air Double Diaphragm Pump 172 GPM 200F

ARO| Zoro #: G0707314| Mfr #: 666251-EEB-C

$4583.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Connection Style: NPT
Max. Flow GPM: 172
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707314 Mfr #: 666251-EEB-C
Air Inlet Size: 3/4" FNPTConnection Style: NPT
Max. Flow GPM: 172Valve Type: Ball
Body Material: Stainless steelOperation Type: Air Operated
Self-Priming Dry: 27 ft.Diaphragm Material: Santoprene(R)
Max. Dia. Solids: 1/4"Manufacturers Warranty Length: 5 yr.
Manifold Connection: SingleMax. Temp.: 200 Degrees F
Max. Operating Pressure: 120 psiSelf-Priming Wet: 30 ft.
Inlet/Outlet Size: 2"Item: Double Diaphragm Pump
Check Seat Material: Santoprene(R)Ball Material: Santoprene(R)
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 172 gpm, Max. Temp - Pumps 200 Degrees F, Housing Material - Pumps Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 172, Max. Operating Pressure 120 psi, Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/4 In., Manifold Connection Single

Reviews