Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

2" Polypropylene Air Double Diaphragm Pump 139 GPM 150F

  • Zoro #: G2168783
  • Mfr #: 6662B3-311-C

$3,921.96

Details
  • Max. Temp.: 150 Degrees F
  • Operation Type: Air Operated
  • Check Seat Material: Polypropylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #6662B3-311-C Specifications

  • Zoro #: G2168783
  • Mfr #: 6662B3-311-C
Max. Temp.: 150 Degrees F Operation Type: Air Operated
Check Seat Material: Polypropylene Width: 11-15/16"
Height: 24-5/8" Body Material: Polypropylene
Self-Priming Wet: 15 ft. Diaphragm Material: Neoprene
Length: 19-23/32" Inlet/Outlet Size: 2"
Manifold Connection: Flanged Connection Style: Flange
Max. Dia. Solids: 1/4" Item: Double Diaphragm Pump
Max. Flow GPM: 139 Ball Material: Neoprene
Manufacturers Warranty Length: 5 yr. Air Inlet Size: 1/2" FNPT
Valve Type: Ball Self-Priming Dry: 10 ft.
Max. Operating Pressure: 120 psi Country of Origin (subject to change): United States

Description

Diaphragm pumps are self-priming centrifugal pumps, which means that they can easily pump air-liquid mixtures. Take a look at the features for Aro Double Diaphragm Pump. Body Material: Polypropylene, Length: 19-23/32".

Reviews of Aro #6662B3-311-C