2" Polypropylene Air Double Diaphragm Pump 139 GPM 150F

ARO| Zoro #: G2055426| Mfr #: 6662B3-344-C

$3477.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Flanged
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055426 Mfr #: 6662B3-344-C
Inlet/Outlet Size: 2"Manifold Connection: Flanged
Item: Double Diaphragm PumpMax. Temp.: 150 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: PolypropyleneWidth: 11-15/16"
Diaphragm Material: PTFEBody Material: Polypropylene
Ball Material: PTFEHeight: 24-5/8"
Max. Flow GPM: 139Air Inlet Size: 1/2" FNPT
Self-Priming Dry: 10 ft.Self-Priming Wet: 15 ft.
Length: 19-23/32"Manufacturers Warranty Length: 5 yr.
Operation Type: Air OperatedMax. Dia. Solids: 1/4"
Connection Style: FlangeCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 2 In., Connection Style Flanged, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 139, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/4 In., Manifold Connection Flanged, Length 19-23/32 In., Width 11-15/16 In., Height 24-5/8 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews