Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" Aluminum Air Double Diaphragm Pump 156 GPM 180F

  • Zoro #: G1793127
  • Mfr #: 66M250-122-C

$1,900.66

Details
  • Max. Temp.: 180 Degrees F
  • Operation Type: Air Operated
  • Check Seat Material: Aluminum
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #66M250-122-C Specifications

  • Zoro #: G1793127
  • Mfr #: 66M250-122-C
Max. Temp.: 180 Degrees F Operation Type: Air Operated
Check Seat Material: Aluminum Width: 13"
Height: 26-23/32" Body Material: Aluminum
Self-Priming Wet: 25 ft. Diaphragm Material: Nitrile
Length: 25-19/32" Inlet/Outlet Size: 2"
Manifold Connection: Single Connection Style: NPT
Max. Dia. Solids: 3/4" Item: Double Diaphragm Pump
Max. Flow GPM: 156 Ball Material: Nitrile
Manufacturers Warranty Length: 5 yr. Air Inlet Size: 3/4" FNPT
Valve Type: Ball Self-Priming Dry: 15 ft.
Max. Operating Pressure: 120 psi Country of Origin (subject to change): China

Description

Electric diaphragm pumps make a great choice for use with something like an agricultural sprayer. Here are some important details for Aro Double Diaphragm Pump. Body Material: Aluminum, Length: 25-19/32".

Reviews of Aro #66M250-122-C