Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2" Aluminum Air Double Diaphragm Pump 156 GPM 200F

ARO| Zoro #: G0587797| Mfr #: 66M250-1EB-C

$1914.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Self-Priming Wet: 25 ft.
Max. Dia. Solids: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587797 Mfr #: 66M250-1EB-C
Inlet/Outlet Size: 2"Self-Priming Wet: 25 ft.
Max. Dia. Solids: 3/4"Manifold Connection: Single
Air Inlet Size: 3/4" FNPTDiaphragm Material: Santoprene(R)
Max. Temp.: 225 Degrees FBody Material: Aluminum
Valve Type: BallMax. Operating Pressure: 120 psi
Check Seat Material: AluminumBall Material: Santoprene(R)
Operation Type: Air OperatedMax. Flow GPM: 156 gpm
Self-Priming Dry: 15 ft.Connection Style: NPT
Manufacturers Warranty Length: 5 yr.Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 2 In., Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 156 gpm, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Aluminum, Max. Dia. Solids 3/4 In., Manifold Connection Single, Self-Priming Dry 15 ft., Self-Priming Wet 25 ft., Manufacturers Warranty Length 5 yr.

Reviews