3/8" Kynar Air Double Diaphragm Pump 10.6 GPM 200F

ARO| Zoro #: G0341442| Mfr #: PD03P-ALS-KTT

$628.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 8.5 ft.
Check Seat Material: Kynar(R)
Diaphragm Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341442 Mfr #: PD03P-ALS-KTT
Self-Priming Dry: 8.5 ft.Check Seat Material: Kynar(R)
Diaphragm Material: PTFEBall Material: PTFE
Max. Dia. Solids: 1/16"Air Inlet Size: 1/4" FNPT
Max. Temp.: 200 Degrees FInlet/Outlet Size: 3/8"
Valve Type: BallMax. Flow GPM: 10.6
Operation Type: Air OperatedManufacturers Warranty Length: 5 yr.
Body Material: Kynar(R)Connection Style: NPT
Item: Double Diaphragm PumpManifold Connection: Multiport
Max. Operating Pressure: 100 psiCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Kynar(R), Inlet/Outlet Size 3/8 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 10.6, Max. Operating Pressure 100 psi, Max. Temp. 200 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Kynar(R), Max. Dia. Solids 1/16 In., Manifold Connection Multiport, Self-Priming Dry 8.5 ft., Manufacturers Warranty Length 5 yr.

Reviews