HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" Kynar Air Double Diaphragm Pump 14 GPM 200F

ARO| Zoro #: G1223187| Mfr #: PD05P-ALS-KAA-B

$1051.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 10 ft.
Check Seat Material: Kynar(R)
Diaphragm Material: Santoprene(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223187 Mfr #: PD05P-ALS-KAA-B
Self-Priming Dry: 10 ft.Check Seat Material: Kynar(R)
Diaphragm Material: Santoprene(R)Ball Material: Santoprene(R)
Max. Dia. Solids: 3/32"Air Inlet Size: 1/4" FNPT
Max. Temp.: 200 Degrees FInlet/Outlet Size: 1/2"
Valve Type: BallMax. Flow GPM: 14
Operation Type: Air OperatedManufacturers Warranty Length: 5 yr.
Self-Priming Wet: 15 ft.Body Material: Kynar(R)
Connection Style: NPTItem: Double Diaphragm Pump
Manifold Connection: MultiportMax. Operating Pressure: 100 psi
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 14 gpm, Max. Temp - Pumps 200 Degrees F, Housing Material - Pumps Kynar(R), Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Kynar(R), Max. Dia. Solids 3/32 In., Manifold Connection Multiport

Reviews