Aro
Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 14 GPM
Mfr # PD05P-ALS-KTT-B
Zoro # G2320796
Free Shipping & Returns
$1,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Kynar(R)
- Diaphragm Material - Pumps PTFE
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Replacement Parts
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 275 GPM PD30A-AAP-GGG-C
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Polyurethane PD05P-ARS-PUU-B
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM PD07P-APS-PTT
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene PD01P-HPS-PAA-A
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene PD03P-APS-PAA
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM PD30A-ACP-AAA-C
- ARO Diaphragm Pump, 10.6 Gpm, (Multiple Port), PD03P-ARS-PTT
- ARO Diaphragm Pump, 2", 6662B3-3EB-C 6662B3-3EB-C
- ARO AirOprDiaphPump, NPTF, Hytrel, 1/4", 37.6gpm 666070-1C9-A
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene PD15A-ASS-AAA
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C 66615A-322-C
- Aro Diaphragm Pumps