1/2" Stainless Steel Air Double Diaphragm Pump 12 GPM 200F

ARO| Zoro #: G0504411| Mfr #: PD05R-ASS-SAA-B

$1217.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPT
Connection Style: NPT
Max. Flow GPM: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504411 Mfr #: PD05R-ASS-SAA-B
Air Inlet Size: 1/4" FNPTConnection Style: NPT
Max. Flow GPM: 12Valve Type: Ball
Body Material: Stainless steelOperation Type: Air Operated
Self-Priming Dry: 10 ft.Diaphragm Material: Santoprene(R)
Max. Dia. Solids: 3/32"Manufacturers Warranty Length: 5 yr.
Manifold Connection: MultiportMax. Temp.: 200 Degrees F
Max. Operating Pressure: 100 psiSelf-Priming Wet: 15 ft.
Inlet/Outlet Size: 1/2"Item: Double Diaphragm Pump
Check Seat Material: Stainless SteelBall Material: Santoprene(R)
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 100 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Stainless Steel, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Self-Priming Dry 10 ft., Self-Priming Wet 15 ft., Manufacturers Warranty Length 5 yr.

Reviews