Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" Stainless Steel Air Double Diaphragm Pump 12 GPM 200F

ARO| Zoro #: G0581926| Mfr #: PD05R-ASS-STT-B

$1285.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/2"
Self-Priming Wet: 15 ft.
Max. Dia. Solids: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581926 Mfr #: PD05R-ASS-STT-B
Inlet/Outlet Size: 1/2"Self-Priming Wet: 15 ft.
Max. Dia. Solids: 3/32"Height: 11-5/8"
Ball Material: PTFEManifold Connection: Multiport
Air Inlet Size: 1/4" FNPTDiaphragm Material: PTFE
Max. Temp.: 200 Degrees FBody Material: Stainless steel
Width: 7-1/2"Length: 13-3/4"
Max. Operating Pressure: 100 psiCheck Seat Material: Stainless Steel
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 12
Self-Priming Dry: 10 ft.Manufacturers Warranty Length: 5 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 100 psi, Max. Temp. 200 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 13-3/4 In., Width 7-1/2 In., Height 11-5/8 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews