THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3" Aluminum Air Double Diaphragm Pump 217 GPM 180F

ARO| Zoro #: G1132826| Mfr #: 66M300-122-C

$2581.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Connection Style: NPT
Max. Flow GPM: 217
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132826 Mfr #: 66M300-122-C
Air Inlet Size: 3/4" FNPTConnection Style: NPT
Max. Flow GPM: 217Valve Type: Ball
Body Material: AluminumOperation Type: Air Operated
Height: 32-5/8"Self-Priming Dry: 15 ft.
Length: 26-13/16"Check Seat Material: Aluminum
Diaphragm Material: NitrileMax. Dia. Solids: 1"
Manufacturers Warranty Length: 5 yr.Manifold Connection: Single
Max. Temp.: 180 Degrees FMax. Operating Pressure: 120 psi
Self-Priming Wet: 25 ft.Inlet/Outlet Size: 3"
Item: Double Diaphragm PumpWidth: 16"
Ball Material: NitrileCountry of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 217, Max. Operating Pressure 120 psi, Max. Temp. 180 Degrees F, Diaphragm Material Nitrile, Ball Material Nitrile, Check Seat Material Aluminum, Max. Dia. Solids 1 In., Manifold Connection Single, Length 26-13/16 In., Width 16 In., Height 32-5/8 In., Self-Priming Dry 15 ft., Self-Priming Wet 25 ft.

Reviews