3" Aluminum Air Double Diaphragm Pump 217 GPM 200F

ARO| Zoro #: G1382972| Mfr #: 66M300-1EB-C

$3184.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Connection Style: NPT
Max. Flow GPM: 217
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382972 Mfr #: 66M300-1EB-C
Air Inlet Size: 3/4" FNPTConnection Style: NPT
Max. Flow GPM: 217Valve Type: Ball
Body Material: AluminumOperation Type: Air Operated
Self-Priming Dry: 15 ft.Diaphragm Material: Santoprene(R)
Max. Dia. Solids: 1"Manufacturers Warranty Length: 5 yr.
Manifold Connection: SingleMax. Temp.: 225 Degrees F
Max. Operating Pressure: 120 psiSelf-Priming Wet: 25 ft.
Inlet/Outlet Size: 3"Item: Double Diaphragm Pump
Check Seat Material: AluminumBall Material: Santoprene(R)
Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 3 In., Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 217, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Aluminum, Max. Dia. Solids 1 In., Manifold Connection Single, Self-Priming Dry 15 ft., Self-Priming Wet 25 ft., Manufacturers Warranty Length 5 yr.

Reviews