1-1/2" Aluminum Air Double Diaphragm Pump 75 GPM 180F

ARO| Zoro #: G1261154| Mfr #: 650718-C

$1576.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1-1/2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261154 Mfr #: 650718-C
Inlet/Outlet Size: 1-1/2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 180 Degrees F
Max. Operating Pressure: 50 psiValve Type: Ball
Check Seat Material: Kynar(R)Width: 13-1/8"
Diaphragm Material: Viton(R)Body Material: Aluminum
Ball Material: AcetalHeight: 19-5/8"
Standards: UL79Max. Flow GPM: 75
Air Inlet Size: 1/2" FNPTSelf-Priming Dry: 19 ft.
Length: 14-13/16"Manufacturers Warranty Length: 5 yr.
Operation Type: Air OperatedMax. Dia. Solids: 1/4"
Connection Style: NPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 75, Max. Operating Pressure 50 psi, Max. Temp. 180 Degrees F, Diaphragm Material Viton(R), Ball Material Acetal, Check Seat Material Kynar(R), Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 14-13/16 In., Width 13-1/8 In., Height 19-5/8 In., Self-Priming Dry 19 ft.

Reviews