1-1/2" Aluminum Air Double Diaphragm Pump 80 GPM 200F

ARO| Zoro #: G1418934| Mfr #: 66M150-1EB-C

$1226.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Wet: 25 ft.
Inlet/Outlet Size: 1-1/2"
Manifold Connection: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418934 Mfr #: 66M150-1EB-C
Self-Priming Wet: 25 ft.Inlet/Outlet Size: 1-1/2"
Manifold Connection: SingleOperation Type: Air Operated
Ball Material: Santoprene(R)Air Inlet Size: 1/2" FNPT
Self-Priming Dry: 15 ft.Max. Dia. Solids: 1/2"
Body Material: AluminumDiaphragm Material: Santoprene(R)
Manufacturers Warranty Length: 5 yr.Max. Temp.: 225 Degrees F
Max. Operating Pressure: 120 psiCheck Seat Material: Aluminum
Valve Type: BallMax. Flow GPM: 80
Item: Double Diaphragm PumpConnection Style: NPT
Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In., Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 80, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Aluminum, Max. Dia. Solids 1/2 In., Manifold Connection Single, Self-Priming Dry 15 ft., Self-Priming Wet 25 ft., Manufacturers Warranty Length 5 yr.

Reviews