1/2" Aluminum Air Double Diaphragm Pump 12 GPM 180F

ARO| Zoro #: G2325626| Mfr #: 670042

$1090.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 10 ft.
Max. Temp.: 180 Degrees F
Check Seat Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325626 Mfr #: 670042
Self-Priming Dry: 10 ft.Max. Temp.: 180 Degrees F
Check Seat Material: AluminumLength: 8-7/32"
Manifold Connection: SingleManufacturers Warranty Length: 5 yr.
Width: 8-3/16"Ball Material: Viton(R)
Inlet/Outlet Size: 1/2"Item: Double Diaphragm Pump
Max. Dia. Solids: 3/32"Air Inlet Size: 1/4" FNPT
Max. Operating Pressure: 50 psiDiaphragm Material: Viton(R)
Standards: UL79Connection Style: NPT
Self-Priming Wet: 15 ft.Max. Flow GPM: 12
Height: 11-3/4"Valve Type: Ball
Operation Type: Air OperatedBody Material: Aluminum
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 50 psi, Max. Temp. 180 Degrees F, Diaphragm Material Viton(R), Ball Material Viton(R), Check Seat Material Aluminum, Max. Dia. Solids 3/32 In., Manifold Connection Single, Length 8-7/32 In., Width 8-3/16 In., Height 11-3/4 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews