BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Aluminum Air Double Diaphragm Pump 12 GPM 150F

ARO| Zoro #: G1881722| Mfr #: PD05R-AAS-PGG-B

$607.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/2"
Manifold Connection: Multiport
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881722 Mfr #: PD05R-AAS-PGG-B
Inlet/Outlet Size: 1/2"Manifold Connection: Multiport
Item: Double Diaphragm PumpMax. Temp.: 150 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: PolypropyleneWidth: 8-3/16"
Diaphragm Material: NitrileBody Material: Aluminum
Ball Material: NitrileHeight: 11-3/4"
Max. Flow GPM: 12Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 10 ft.Self-Priming Wet: 15 ft.
Length: 8-7/32"Manufacturers Warranty Length: 5 yr.
Operation Type: Air OperatedMax. Dia. Solids: 3/32"
Connection Style: NPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Nitrile, Ball Material Nitrile, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 8-7/32 In., Width 8-3/16 In., Height 11-3/4 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews