1/2" Aluminum Air Double Diaphragm Pump 12 GPM 200F

ARO| Zoro #: G2385205| Mfr #: PD05R-AAS-STT-B

$744.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/2"
Manifold Connection: Multiport
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385205 Mfr #: PD05R-AAS-STT-B
Inlet/Outlet Size: 1/2"Manifold Connection: Multiport
Item: Double Diaphragm PumpMax. Temp.: 200 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: Stainless SteelWidth: 8-3/32"
Diaphragm Material: PTFEBody Material: Aluminum
Ball Material: PTFEHeight: 11-3/4"
Max. Flow GPM: 12Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 10 ft.Self-Priming Wet: 15 ft.
Length: 8-7/32"Manufacturers Warranty Length: 5 yr.
Operation Type: Air OperatedMax. Dia. Solids: 3/32"
Connection Style: NPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 100 psi, Max. Temp. 200 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 8-7/32 In., Width 8-3/32 In., Height 11-3/4 In., Self-Priming Dry 10 ft., Self-Priming Wet 15 ft.

Reviews