Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM

  • Zoro #: G0530117
  • Mfr #: PD07R-AAS-PTT

$789.60

  • Pump Operation Type: Air Operated
  • Max. Dia. Solids: 3/32"
  • Max. Operating Pressure: 100 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Aro #PD07R-AAS-PTT Specifications

  • Zoro #: G0530117
  • Mfr #: PD07R-AAS-PTT
Pump Operation Type: Air Operated Max. Dia. Solids: 3/32"
Max. Operating Pressure: 100 psi Max. Temp - Pumps: 150 Degrees F
Connection Style: NPT Height: 10-7/8"
Ball Material: PTFE Item - Air Operated Pumps: Double Diaphragm Pump
Width: 6-23/32" Operation Type: Air Operated
Max. Flow GPM: 14 Body Material: Aluminum
Self-Priming Dry: 10 ft. Self-Priming Wet: 15 ft.
Diaphragm Material: PTFE Manifold Connection: Single
Agency Compliance: CE, RoHS, REACH Check Seat Material: Polypropylene
Max. Temp.: 150 Degrees F Inlet/Outlet Size: 3/4"
Valve Type: Ball Air Inlet Size: 1/4" FNPT
Housing Material - Pumps: Aluminum Max. Flow: 14 gpm
Length: 10" Manufacturers Warranty Length: 5 yr.
Diaphragm Material - Pumps: PTFE Item: Double Diaphragm Pump
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 14 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 3/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Single, Length 10 In., Width 6-23/32 In.

Reviews of Aro #PD07R-AAS-PTT